Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"BSPTxBSPT
- Mfr # ZUSA-PF-22883
- Zoro # G522967376
product price:Â
$
37.39
/ea
Key Features
Fitting Side B Pipe Threading
14
Wire Rope Length
1 13/16 in
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22883
- Zoro #
- G522967376
- UPC #
- 00197666237038
- Country of Origin
- China
- Fitting Side B Pipe Threading
- 14
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Straight
- Side A Thread Type
- BSPT
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Gender
- Male
- Side B Thread Type
- BSPT
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 11
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 13/16 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Hex Size
- 1 13/32 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1"-11
- Fitting Thread Size B
- 1/2"-14
- Overall Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11, 1 In.-11, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.