Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"BSPTxNPT
- Mfr # ZUSA-PF-22799
- Zoro # G522968236
product price:Â
$
49.39
/ea
Key Features
Class
Class 150
Specific Fitting Shape
Straight
Fitting Thread Size B
1"-11.5
Application
Air, Gases, Oils, Potable Water
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22799
- Zoro #
- G522968236
- UPC #
- 00197666236277
- Country of Origin
- China
- Item
- Metal Pipe Straight
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 11
- Color
- Silver
- Side A Thread Type
- BSPT
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1"-11.5
- Hex Size
- 1 3/8 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1"-11
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11, 1 In.-11, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.