Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"BSPTxNPT
- Mfr # ZUSA-PF-22824
- Zoro # G022969061
product price:Â
$
37.39
/ea
Key Features
Wire Rope Length
1 25/32 in
Specific Fitting Shape
Straight
Fitting Side A Pipe Threading
11
Class
Class 150
Side A Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22824
- Zoro #
- G022969061
- UPC #
- 00197666236499
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 11
- Class
- Class 150
- Side A Thread Type
- BSPT
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Gender
- Male
- Color
- Silver
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 18
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 25/32 in
- Fitting Thread Size A
- 1"-11
- Fitting Thread Size B
- 3/8"-18
- Hex Size
- 1 13/32 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 25/32 in
- Length
- 1 25/32 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11, 1 In.-11, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.