Shop USA INDUSTRIALS

StainlessSteel, Straight, 1"NPTxNPT

  • Mfr # ZUSA-PF-22739
  • Zoro # G822968899

product price: 
$
18.99
/ea

Key Features

Fitting Side B Type
Threaded
Color
Silver
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Finish/Coating
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22739
Zoro #
G822968899
UPC #
00197666235706
Country of Origin
China

Dimensions

Hex Size
1 3/8 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size B
1"-11.5
Wire Rope Length
2 in
Fitting Thread Size A
1"-11.5
Overall Length
2 in
Length
2 in

Details

Fitting Side B Type
Threaded
Item
Metal Pipe Straight
Color
Silver
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Finish/Coating
None
Fitting Side A Gender
Male
Fitting Side B Gender
Male
Class
Class 150
Specific Fitting Shape
Straight
Application
Air, Gases, Oils, Potable Water
Side A Thread Type
NPT
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Side B Thread Type
NPT
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.