Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23384
- Zoro # G022968996
product price:Â
$
16.99
/ea
Key Features
Fitting Side B Pipe Threading
18
Side B Thread Type
NPT
Hex Size
1 33/64 in
Fitting Side A Nominal Pipe Size
1 in
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23384
- Zoro #
- G022968996
- UPC #
- 00197666225134
- Country of Origin
- China
Dimensions
- Hex Size
- 1 33/64 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Thread Size A
- 1"-11.5
- Wire Rope Length
- 1 19/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 19/64 in
- Length
- 1 19/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure