StainlessSteel, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-23438
- Zoro # G622967184
product price:Â
$
53.59
/ea
Key Features
Thread Sealant Type
PTFE
Finish/Coating
None
Color
Silver
Wire Rope Length
1 31/32 in
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23438
- Zoro #
- G622967184
- UPC #
- 00197666227626
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Finish/Coating
- None
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- Yes
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Class
- Class 150
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 31/32 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Thread Size A
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 in
- Hex Size
- 1 31/32 in
- Overall Length
- 1 31/32 in
- Length
- 1 31/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/4 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.