StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23454
- Zoro # G322968283
product price:Â
$
95.89
/ea
Key Features
Includes Seal
No
Fitting Side B Gender
Male
Fitting Side A Type
Threaded
Thread Sealant Type
PTFE
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23454
- Zoro #
- G322968283
- UPC #
- 00197666225271
- Country of Origin
- China
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Straight
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Color
- Silver
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 14
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 2 11/16 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Hex Size
- 2 11/16 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Thread Size B
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 2 in
- Overall Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.