Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-22738
- Zoro # G222967379
product price:Â
$
13.59
/ea
Key Features
Side B Thread Type
NPT
Fitting Thread Size B
3/4"-14
Fitting Thread Size A
3/4"-14
Fitting Side A Type
Threaded
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22738
- Zoro #
- G222967379
- UPC #
- 00197666235690
- Country of Origin
- China
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Class
- Class 150
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Straight
- Fitting Side B Pipe Threading
- 14
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Male
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/4"-14
- Fitting Thread Size A
- 3/4"-14
- Hex Size
- 1 1/8 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 1 25/32 in
- Overall Length
- 1 25/32 in
- Length
- 1 25/32 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.