StainlessSteel, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-22891
- Zoro # G822969308
product price:Â
$
17.39
/ea
Key Features
Fitting Thread Size A
3/4"-14
Side A Thread Type
NPT
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22891
- Zoro #
- G822969308
- UPC #
- 00197666237113
- Country of Origin
- China
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Color
- Silver
- Application
- Air, Gases, Oils, Potable Water
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Includes Seal
- No
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Gender
- Male
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Hex Size
- 31/32 in
- Wire Rope Length
- 1 5/8 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.