Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-23012
- Zoro # G322969150
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Hex Size
1 3/16 in
Fitting Thread Size B
1/4"-18
Side A Thread Type
NPT
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23012
- Zoro #
- G322969150
- UPC #
- 00197666226834
- Country of Origin
- China
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Specific Fitting Shape
- Straight
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Fitting Side B Pipe Threading
- 18
- Fitting Side B Gender
- Female
- Side B Thread Type
- NPT
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 3/16 in
- Fitting Thread Size B
- 1/4"-18
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Wire Rope Length
- 31/32 in
- Overall Length
- 31/32 in
- Length
- 31/32 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.