Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-23033
- Zoro # G322969259
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Fitting Side A Type
Threaded
Hex Size
1 3/16 in
Class
Class 150
Color
Silver
Specific Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23033
- Zoro #
- G322969259
- UPC #
- 00197666226988
- Country of Origin
- China
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Color
- Silver
- Specific Fitting Shape
- Straight
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 27
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 3/16 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 1/8"-27
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 31/32 in
- Overall Length
- 31/32 in
- Length
- 31/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.