StainlessSteel, Straight, 3/8"BSPTxBSPT
- Mfr # ZUSA-PF-22876
- Zoro # G822967632
product price:Â
$
14.19
/ea
Key Features
For Pipe Schedule
Schedule 40
Specific Fitting Shape
Straight
Fitting Side B Type
Threaded
Side B Thread Type
BSPT
Finish/Coating
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22876
- Zoro #
- G822967632
- UPC #
- 00197666236963
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- Side B Thread Type
- BSPT
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 19
- Side A Thread Type
- BSPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 19
- Class
- Class 150
- Fitting Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Includes Seal
- No
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3/8"-19
- Fitting Thread Size B
- 1/4"-19
- Wire Rope Length
- 1 23/64 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Hex Size
- 53/64 in
- Overall Length
- 1 23/64 in
- Length
- 1 23/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 1/4 in, Male, Threaded, 19, 1/4 In.-19, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.