Shop USA INDUSTRIALS

StainlessSteel, Straight, 3/8"BSPTxNPT

  • Mfr # ZUSA-PF-22845
  • Zoro # G822969179

product price: 
$
16.29
/ea

Key Features

Hex Size
53/64 in
Color
Silver
Fitting Thread Size A
3/8"-19
Maximum Operating Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22845
Zoro #
G822969179
UPC #
00197666236703
Country of Origin
China

Dimensions

Hex Size
53/64 in
Fitting Thread Size A
3/8"-19
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/4"-18
Wire Rope Length
1 23/64 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
1 23/64 in
Length
1 23/64 in

Details

Color
Silver
Maximum Operating Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
No
Item
Metal Pipe Straight
Class
Class 150
Finish/Coating
None
Fitting Side B Pipe Threading
18
Fitting Side B Type
Threaded
Specific Fitting Shape
Straight
Side B Thread Type
NPT
Side A Thread Type
BSPT
Fitting Side A Pipe Threading
19
Fitting Side B Gender
Male
For Pipe Schedule
Schedule 40
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side A Type
Threaded

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 1/4 in, Male, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.