Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 4"NPTxNPT
- Mfr # ZUSA-PF-23355
- Zoro # G122969152
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
150 psi
Hex Size
4 47/64 in
Fitting Thread Size A
4"-8
Class
Class 150
Fitting Side A Nominal Pipe Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23355
- Zoro #
- G122969152
- UPC #
- 00197666227374
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Fitting Side B Gender
- Female
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Item
- Metal Pipe Straight
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Oils, Potable Water
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Dimensions
- Hex Size
- 4 47/64 in
- Fitting Thread Size A
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Thread Size B
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 2 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.