StainlessSteel, Straight, 4"NPTxNPT
- Mfr # ZUSA-PF-23357
- Zoro # G122968094
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Nominal Pipe Size
3 in
Finish/Coating
None
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23357
- Zoro #
- G122968094
- UPC #
- 00197666227398
- Country of Origin
- China
- Finish/Coating
- None
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 8
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Color
- Silver
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Gender
- Male
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Type
- Threaded
- Thread Sealant Type
- PTFE
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3 in
- Hex Size
- 4 47/64 in
- Wire Rope Length
- 2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Thread Size A
- 4"-8
- Fitting Thread Size B
- 3"-8
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 3 in, Female, Threaded, 8, 3 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.