Shop USA INDUSTRIALS
See all product information
Create Account
Steel Instrumentation Fitting Hex Bushing 1/2" MNPT x 1/4" FNPT
- Mfr # ZUSA-PF-5371
- Zoro # G7838249
product price:Â
$
32.49
/ea
Key Features
Specific Fitting Shape
Reducing Hex Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Fitting Connection Type
MNPT x FNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-5371
- Zoro #
- G7838249
- UPC #
- 193005432799
- Country of Origin
- Unknown
- Specific Fitting Shape
- Reducing Hex Bushing
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Bushing
- Fitting Connection Type
- MNPT x FNPT
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Max. Pressure
- 6600 psi
- Pipe Fitting Material
- Galvanized Steel
Dimensions
- Hex Size
- 1-1/16''
- Pipe Size - Pipe Fitting
- 1/2" x 1/4"
Description
Pipe Fitting - Galvanized Steel - Instrumentation - Reducing Hex Bushing - 1/2" NPT Male x 1/4" NPT Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.