Shop USA INDUSTRIALS
See all product information
Create Account
Steel Instrumentation Fitting w Sealant Adapter 3/8" FNPT x 1/4" MNPT
- Mfr # ZUSA-PF-5540
- Zoro # G7828035
product price:Â
$
30.79
/ea
Sold in multiples of 5 for
$153.95
Key Features
Specific Fitting Shape
Reducing Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
FNPT x MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-5540
- Zoro #
- G7828035
- UPC #
- 193005433581
- Country of Origin
- Unknown
- Specific Fitting Shape
- Reducing Adapter
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Adapter
- Fitting Connection Type
- FNPT x MNPT
- Standards
- ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
- Max. Pressure
- 5300 psi
- Pipe Fitting Material
- Galvanized Steel
Dimensions
- Hex Size
- 55/64''
- Pipe Size - Pipe Fitting
- 3/8" x 1/4"
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Reducing Adapter - 3/8" NPT Female x 1/4" NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.