Steel Instrumentation Fitting w Sealant Hex Head Plug 3/8" MNPT

  • Mfr # ZUSA-PF-5626

  • Zoro # G7819005


product price:  $11.19
/ea
Sold in multiples of 12 for $134.28

Key Features

Specific Fitting Shape
Hex Head Plug
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-5626
Zoro #
G7819005
UPC #
193005433956
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/8"

Details

Specific Fitting Shape
Hex Head Plug
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
7800 psi
Pipe Fitting Material
Galvanized Steel

Description

Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Hex Head Plug - 3/8" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.