Step Bolt, 5/16"-18 Thrd Sz, 2 1/2 in L, Steel, Zinc Plated Finish

  • Mfr # BULK-BOLT-2418

  • Zoro # G409939847


product price:  $2.19
/ea
Sold in multiples of 200 for $438.00

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
2 1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2418
Zoro #
G409939847
UPC #
197666652862
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
2 1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Fastener Thread Direction
Right Hand
Item
Step Bolt
Thread Type
UNC

Description

Step Bolt, Square Neck Wide Round Head, Zinc Plated Steel, 5/16-18 x 2-1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products