Shop USA INDUSTRIALS

Straight Brass Brass Class 250 Pipe Fittings, 1 1/2 in Female NPT X 1 1/2 in Female NPT

  • Mfr # ZUSA-PF-15553
  • Zoro # G204850705

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Includes Seal
No
Standards
ANSI B16.15, ASME B1.20.1
For Pipe Schedule
Schedule 80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-15553
Zoro #
G204850705
UPC #
193005234904
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Includes Seal
No
Standards
ANSI B16.15, ASME B1.20.1
For Pipe Schedule
Schedule 80
Fitting Side A Type
Threaded
Application
Air, Gases, Oils, Potable Water
Low Lead Compliance Level
Not Compliant
Material Grade
C38500
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
400 psi
Max. Steam Pressure
340 psi
Class
Class 250
Fitting Side B Pipe Threading
11 1/2
Low Lead Certified Standard
Not Compliant
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
Color
Gold
Fitting Side B Type
Threaded
Side B Thread Type
NPT
Finish/Coating
None
Gravity Flow
Pressure
Side A Thread Type
NPT
Wire Color
Gold

Dimensions

Overall Length
2 49/64 in
Fitting Side A Outside Diameter
1 57/64 in
Bend Nominal Dimensions
3 2/9 x 2 7/9
Fitting Thread Size B
1 1/2"-11.5
Fitting Thread Size A
1 1/2"-11.5
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 57/64 in
Wire Rope Length
2 49/64 in
Length
2 49/64 in

Description

Straight, Brass, None, C38500, Class Class 250, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, 1 57/64 in, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Female, Threaded, 1 57/64 in, 11 1/2, 1 1/2 In.-11.5, 400 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.