Shop USA INDUSTRIALS

Straight Brass Brass Class 250 Pipe Fittings, 1 in Female NPT X 1 in Female NPT

  • Mfr # ZUSA-PF-15551

  • Zoro # G904850777


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Fitting Side A Outside Diameter
1 5/16 in
Bend Nominal Dimensions
2 x 2 1/3
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-15551
Zoro #
G904850777
UPC #
193005234881
Country of Origin
China

Dimensions

Fitting Side A Outside Diameter
1 5/16 in
Bend Nominal Dimensions
2 x 2 1/3
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 19/64 in
Fitting Thread Size B
1"-11.5
Fitting Thread Size A
1"-11.5
Fitting Side B Outside Diameter
1 5/16 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Color
Gold
Low Lead Compliance Level
Not Compliant
For Pipe Schedule
Schedule 80
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Class
Class 250
Maximum Operating Pressure
400 psi
Fitting Side A Type
Threaded
Includes Seal
No
Application
Air, Gases, Oils, Potable Water
Low Lead Certified Standard
Not Compliant
Max. Steam Pressure
340 psi
Standards
ANSI B16.15, ASME B1.20.1
Fitting Side A Gender
Female
Material Grade
C38500
Side A Thread Type
NPT
Finish/Coating
None
Gravity Flow
Pressure
Side B Thread Type
NPT

Description

Straight, Brass, None, C38500, Class Class 250, For Pipe Schedule Schedule 80, 1 in, Female, Threaded, 1 5/16 in, 11 1/2, 1 In.-11.5, 1 in, Female, Threaded, 1 5/16 in, 11 1/2, 1 In.-11.5, 400 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.