Shop USA INDUSTRIALS
See all product information
Create Account
Street Elbow 1/4" Pipe, FNPT x MNPT, Black-Coated Steel
- Mfr # ZUSA-PF-6653
- Zoro # G7818999
product price:Â
$
20.85
/ea
Sold in multiples of 6 for
$125.10
Key Features
Specific Fitting Shape
Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Black-Coated Steel
Pipe Size (Fittings)
1/4"
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-6653
- Zoro #
- G7818999
- UPC #
- 193005435837
- Country of Origin
- Unknown
- Specific Fitting Shape
- Street Elbow
- Fitting Connection Type
- FNPT x MNPT
- Pipe Fitting Material
- Black-Coated Steel
- Standards
- ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
- Fitting Schedule/Class
- Class 3000
- Max. Pressure
- 3000 psi
- Basic Pipe Fitting Shape
- Elbow
Dimensions
- Pipe Size (Fittings)
- 1/4"
Description
Pipe Fitting w/ Thread Sealant - Black-Coated Steel - Class 3000 - Street Elbow - 1/4" NPT Female x NPT Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.