Tee, Alum, Thrd 1 in, Thrd 1 in

  • Mfr # ZUSA-PF-22578
  • Zoro # G322969747
product price: 
$
82.49
/ea

Key Features

Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side C Gender
Female
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side C Pipe Threading
11 1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22578
Zoro #
G322969747
UPC #
00197666233436
Country of Origin
United States

Dimensions

Fitting Thread Size C
1 1/4"-11.5
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size A
1"-11.5
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
1"-11.5

Details

Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side C Gender
Female
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side C Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Side 3 Thread Type
NPT
Item
Metal Pipe Tee
Class
Class 150
For Pipe Schedule
Schedule 40
Fitting Side B Type
Threaded
Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
Side B Thread Type
NPT
Application
Air, Non-Potable Water, Oils
Color
Silver
Specific Fitting Shape
Tee
Fitting Side A Gender
Female
Material Grade
6061-T6
Fitting Side C Type
Threaded
Side A Thread Type
NPT
Wire Color
Silver

Description

Tee, Alum, Thrd 1 in, Thrd 1 in

Restrictions

Ratings & reviews