Tee, Alum, Thrd 1", Thrd , Thrd 3/4"
- Mfr # ZUSA-PF-22571
- Zoro # G722969194
product price:Â
$
62.39
/ea
Key Features
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Material Grade
6061-T6
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22571
- Zoro #
- G722969194
- UPC #
- 00197666233429
- Country of Origin
- United States
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Material Grade
- 6061-T6
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Class
- Class 150
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Gender
- Female
- Fitting Side B Pipe Threading
- 11 1/2
- Item
- Metal Pipe Tee
- Gravity Flow
- Pressure
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Specific Fitting Shape
- Tee
- Fitting Side C Pipe Threading
- 14
- Side 3 Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side C Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Thread Size B
- 1"-11.5
- Fitting Thread Size C
- 3/4"-14
Description
Tee, Alum, Thrd 1", Thrd , Thrd 3/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.