Shop USA INDUSTRIALS

Tee, Alum, Thrd 2-1/2", Thrd 2-1/2"

  • Mfr # ZUSA-PF-22551
  • Zoro # G322967576

product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Fitting Side C Nominal Pipe Size
2 1/2 in
Material Grade
6061-T6
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side C Type
Threaded
Fitting Side B Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22551
Zoro #
G322967576
UPC #
00197666235133
Country of Origin
United States

Dimensions

Fitting Side C Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Thread Size A
2 1/2"-8
Fitting Thread Size C
2 1/2"-8
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Thread Size B
2 1/2"-8

Details

Material Grade
6061-T6
Fitting Side C Type
Threaded
Fitting Side B Type
Threaded
Specific Fitting Shape
Tee
Side B Thread Type
NPT
Application
Air, Non-Potable Water, Oils
Item
Metal Pipe Tee
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Thread Type
NPT
Color
Silver
Fitting Side A Type
Threaded
Class
Class 150
Side 3 Thread Type
NPT
Fitting Side A Pipe Threading
8
Fitting Side C Gender
Female
For Pipe Schedule
Schedule 40
Fitting Side C Pipe Threading
8
Fitting Side B Pipe Threading
8
Wire Color
Silver

Description

Tee, Alum, Thrd 2-1/2", Thrd 2-1/2"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.