Tee, Alum, Thrd 2", Thrd , Thrd 2"
- Mfr # ZUSA-PF-22592
- Zoro # G722968722
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side A Gender
Female
Application
Air, Non-Potable Water, Oils
Fitting Thread Size A
2"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22592
- Zoro #
- G722968722
- UPC #
- 00197666233825
- Country of Origin
- United States
- Fitting Side C Gender
- Female
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Application
- Air, Non-Potable Water, Oils
- Gravity Flow
- Pressure
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Color
- Silver
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Class
- Class 150
- Material Grade
- 6061-T6
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Tee
- Specific Fitting Shape
- Tee
- Includes Pre-Applied Thread Sealant
- No
- Side 3 Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side C Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 2"-11.5
- Fitting Side C Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size C
- 2"-11.5
- Fitting Thread Size B
- 1 1/4"-11.5
Description
Tee, Alum, Thrd 2", Thrd , Thrd 2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.