Shop USA INDUSTRIALS

Tee, Brass, Thrd 1/4", Thrd , Thrd 1/4"

  • Mfr # ZUSA-PF-22705
  • Zoro # G722967862

product price: 
$
42.99
/ea

Key Features

Color
Silver
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
18
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Side B Nominal Pipe Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-22705
Zoro #
G722967862
UPC #
00197666215913
Country of Origin
Thailand
Color
Silver
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
18
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side 3 Thread Type
NPT
Class
Class 125
Fitting Side B Pipe Threading
18
Material Grade
C89833
Specific Fitting Shape
Tee
Gravity Flow
Pressure
Fitting Side A Type
Threaded
Fitting Side C Gender
Female
Fitting Side C Pipe Threading
18
Finish/Coating
Chrome-Plated
Fitting Side A Gender
Female
Side B Thread Type
NPT
Item
Metal Pipe Tee
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Application
Air, Gases, Oils, Potable Water
Side A Thread Type
NPT
Includes Seal
No
For Pipe Schedule
Schedule 40
Wire Color
Silver

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/4"-18
Fitting Side A Nominal Pipe Size
1/4 in
Wire Rope Length
45/64 in
Fitting Thread Size C
1/4"-18
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4"-18
Overall Length
45/64 in
Length
45/64 in

Description

Tee, Brass, Thrd 1/4", Thrd , Thrd 1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.