Shop USA INDUSTRIALS

Tee, Brass, Thrd 1/8", Thrd , Thrd 1/8"

  • Mfr # ZUSA-PF-22704
  • Zoro # G722967855

product price: 
$
42.29
/ea

Key Features

Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Thread Size A
1/4"-18
Fitting Side C Type
Threaded
Side A Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-22704
Zoro #
G722967855
UPC #
00197666215906
Country of Origin
Thailand
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side C Type
Threaded
Side A Thread Type
NPT
Fitting Side C Gender
Female
Gravity Flow
Pressure
Fitting Side A Pipe Threading
18
Color
Silver
Finish/Coating
Chrome-Plated
Includes Seal
No
Material Grade
C89833
Item
Metal Pipe Tee
Fitting Side C Pipe Threading
18
Side B Thread Type
NPT
Application
Air, Gases, Oils, Potable Water
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Class
Class 125
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
125 psi @ 72 Degrees F
Specific Fitting Shape
Tee
Side 3 Thread Type
NPT
Fitting Side B Gender
Female
Wire Color
Silver

Dimensions

Fitting Thread Size A
1/4"-18
Wire Rope Length
35/64 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/4"-18
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Thread Size C
1/4"-18
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
35/64 in
Length
35/64 in

Description

Tee, Brass, Thrd 1/8", Thrd , Thrd 1/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.