Shop USA INDUSTRIALS

Tee, Brass, Thrd 3/4", Thrd , Thrd 3/4"

  • Mfr # ZUSA-PF-22708
  • Zoro # G322968177

product price: 
$
86.19
/ea

Key Features

For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Includes Seal
No
Side 3 Thread Type
NPT
Maximum Operating Pressure
125 psi @ 72 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-22708
Zoro #
G322968177
UPC #
00197666235317
Country of Origin
Thailand
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Includes Seal
No
Side 3 Thread Type
NPT
Maximum Operating Pressure
125 psi @ 72 Degrees F
Material Grade
C89833
Fitting Side C Pipe Threading
14
Specific Fitting Shape
Tee
Fitting Side C Type
Threaded
Side A Thread Type
NPT
Finish/Coating
Chrome-Plated
Class
Class 125
Color
Silver
Includes Pre-Applied Thread Sealant
No
Item
Metal Pipe Tee
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14
Gravity Flow
Pressure
Application
Air, Gases, Oils, Potable Water
Side B Thread Type
NPT
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Wire Color
Silver

Dimensions

Wire Rope Length
1 11/64 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Thread Size C
1/2"-14
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14
Overall Length
1 11/64 in
Length
1 11/64 in

Description

Tee, Brass, Thrd 3/4", Thrd , Thrd 3/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.