Shop USA INDUSTRIALS
See all product information
Create Account
Tee, MI, Thrd 1-1/2", Thrd 1/2 in
- Mfr # ZUSA-PF-22727
- Zoro # G922969239
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 80
Fitting Side B Pipe Threading
14
Fitting Side B Type
Threaded
Fitting Thread Size B
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22727
- Zoro #
- G922969239
- UPC #
- 00197666226766
- Country of Origin
- China
- Item
- Metal Pipe Tee
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 80
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Class
- Class 300
- Includes Seal
- No
- Application
- Air, Non-Potable Water, Oils, Potable Water
- Specific Fitting Shape
- Tee
- Material Grade
- KTH350-10
- Fitting Side C Gender
- Female
- Color
- Silver
- Fitting Side A Pipe Threading
- 11 1/2
- Side 3 Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side C Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1/2"-14
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 51/64 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Thread Size C
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 51/64 in
- Length
- 1 51/64 in
Description
Tee, MI, Thrd 1-1/2", Thrd 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.