Shop USA INDUSTRIALS
See all product information
Create Account
Tee, MI, Thrd 1-1/2", Thrd 3/4 in
- Mfr # ZUSA-PF-22728
- Zoro # G022967739
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size B
3/4"-14
Class
Class 300
Application
Air, Non-Potable Water, Oils, Potable Water
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22728
- Zoro #
- G022967739
- UPC #
- 00197666226773
- Country of Origin
- China
- Class
- Class 300
- Application
- Air, Non-Potable Water, Oils, Potable Water
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Tee
- Fitting Side B Pipe Threading
- 14
- Fitting Side C Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Fitting Side C Gender
- Female
- Item
- Metal Pipe Tee
- Material Grade
- KTH350-10
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 80
- Includes Seal
- No
- Side 3 Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/4"-14
- Overall Length
- 1 55/64 in
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size C
- 1 1/2"-11.5
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 55/64 in
- Length
- 1 55/64 in
Description
Tee, MI, Thrd 1-1/2", Thrd 3/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.