Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, SOC 3/4", SOC , SOC 3/4"
- Mfr # ZUSA-PF-23007
- Zoro # G722969248
product price:Â
$
16.79
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Nominal Pipe Size
3/4 in
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Socket
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23007
- Zoro #
- G722969248
- UPC #
- 00197666226728
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Metal Pipe Tee
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Socket
- Class
- Class 150
- Fitting Side C Type
- Socket
- Color
- Silver
- Includes Seal
- No
- Gravity Flow
- Pressure
- Specific Fitting Shape
- Tee
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Socket
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 2 19/32 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Overall Length
- 2 19/32 in
- Length
- 2 19/32 in
Description
Tee, SS, SOC 3/4", SOC , SOC 3/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.