Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, Thrd 1", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22994
- Zoro # G922968485
product price:Â
$
26.15
/ea
Key Features
Fitting Side A Gender
Female
Color
Silver
Fitting Thread Size A
3/8"-18
Fitting Side C Nominal Pipe Size
1 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22994
- Zoro #
- G922968485
- UPC #
- 00197666224991
- Country of Origin
- China
- Fitting Side A Gender
- Female
- Color
- Silver
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side B Gender
- Female
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Fitting Side C Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Gravity Flow
- Pressure
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Specific Fitting Shape
- Tee
- Fitting Side C Pipe Threading
- 11 1/2
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 18
- For Pipe Schedule
- Schedule 40
- Fitting Side C Type
- Threaded
- Side 3 Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Item
- Metal Pipe Tee
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3/8"-18
- Fitting Side C Nominal Pipe Size
- 1 in
- Wire Rope Length
- 2 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size C
- 1"-11.5
- Overall Length
- 2 in
- Length
- 2 in
Description
Tee, SS, Thrd 1", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.