Shop USA INDUSTRIALS

Tee, SS, Thrd 1/2", Thrd , Thrd 1/2"

  • Mfr # ZUSA-PF-22988
  • Zoro # G722969729

product price: 
$
14.15
/ea

Key Features

Class
Class 150
Fitting Thread Size B
1/2"-14
Fitting Side C Gender
Female
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22988
Zoro #
G722969729
UPC #
00197666226681
Country of Origin
China

Dimensions

Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/4"-18
Fitting Thread Size C
1/2"-14
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Wire Rope Length
1 45/64 in
Overall Length
1 45/64 in
Length
1 45/64 in

Details

Item
Metal Pipe Tee
Class
Class 150
Fitting Side C Gender
Female
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Fitting Side A Type
Threaded
Includes Seal
No
Fitting Side B Pipe Threading
14
Fitting Side B Type
Threaded
Fitting Side C Pipe Threading
14
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side B Gender
Female
Specific Fitting Shape
Tee
Application
Air, Gases, Oils, Potable Water
Color
Silver
Fitting Side A Pipe Threading
18
Side 3 Thread Type
NPT
Side A Thread Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Gravity Flow
Pressure
Fitting Side C Type
Threaded
Wire Color
Silver

Description

Tee, SS, Thrd 1/2", Thrd , Thrd 1/2"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.