Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, Thrd 1/2", Thrd , Thrd 1/2"
- Mfr # ZUSA-PF-22989
- Zoro # G822968783
product price:Â
$
14.15
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Gravity Flow
Pressure
Side 3 Thread Type
NPT
Color
Silver
Wire Rope Length
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22989
- Zoro #
- G822968783
- UPC #
- 00197666226698
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Gravity Flow
- Pressure
- Side 3 Thread Type
- NPT
- Color
- Silver
- Fitting Side C Type
- Threaded
- Fitting Side A Pipe Threading
- 18
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side C Pipe Threading
- 14
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Class
- Class 150
- Includes Seal
- No
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Tee
- Specific Fitting Shape
- Tee
- Fitting Side C Gender
- Female
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 11/16 in
- Fitting Thread Size C
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 3/8"-18
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Tee, SS, Thrd 1/2", Thrd , Thrd 1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.