Shop USA INDUSTRIALS
See all product information
Create Account
Tee, SS, Thrd 3/4", Thrd , Thrd 3/4"
- Mfr # ZUSA-PF-22978
- Zoro # G522969431
product price:Â
$
17.49
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Fitting Thread Size C
3/4"-14
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22978
- Zoro #
- G522969431
- UPC #
- 00197666224946
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Fitting Side A Pipe Threading
- 18
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Tee
- Fitting Side C Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Specific Fitting Shape
- Tee
- Class
- Class 150
- Color
- Silver
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Fitting Side C Pipe Threading
- 14
- Fitting Side C Gender
- Female
- Side 3 Thread Type
- NPT
- Gravity Flow
- Pressure
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 2 1/8 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Thread Size A
- 3/8"-18
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Tee, SS, Thrd 3/4", Thrd , Thrd 3/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.