Textured Neoprene Rubber Roll No Adhesive-40A-3/32" Thk x 36" W x 60FT

  • Mfr # BULK-RS-N40TXT-3

  • Zoro # G500437204


product price:  $1,403.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
3/32"
Width
36"
Length
60 ft.
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N40TXT-3
Zoro #
G500437204
UPC #
193005115425
Country of Origin
China

Dimensions

Thickness
3/32"
Width
36"
Length
60 ft.

Details

Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 407
Compression Set
0.33
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.50 g/cm3
Elongation
3.5
Tensile Strength
1,000 psi
Thickness Tolerance
(-0.013" - +0.013")
Shape
Roll
Texture
Textured
Durometer
40A
Grade
Standard
Tear Strength
20 N/mm

Description

Textured Neoprene Rubber Roll No Adhesive - 40A - 3/32" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.