RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H60-380
  • Zoro # G5061391
product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Length
10 ft
Grade
Standard
Standards
ASTM D2000 BF 607
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-380
Zoro #
G5061391
UPC #
193005390693
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Thickness
3/32 in
Rubber Width
36 in
Overall Thickness
3/32 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Grade
Standard
Standards
ASTM D2000 BF 607
Elongation
350 %
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Tensile Strength (PSI)
1,000 psi
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Max. Temp. (F)
250 Degrees F
Finish
Smooth
Thickness Tolerance
+/-0.013 in
Texture
Smooth
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Shape
Roll
Abrasion Resistance
Good
Water Resistance
Good
Density
1.5 g/cc
Oil Resistance
Excellent
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & reviews