Textured Neoprene Rubber Roll No Adhesive-70A-1/4" Thk x 36" W x 60FT

  • Mfr # BULK-RS-N70TXT-6

  • Zoro # G600438323


product price:  $2,266.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Thickness
1/4"
Width
36"
Length
60 ft.
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N70TXT-6
Zoro #
G600438323
UPC #
193005113490
Country of Origin
China

Dimensions

Thickness
1/4"
Width
36"
Length
60 ft.

Details

Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 407
Texture
Textured
Compression Set
0.33
Tensile Strength
1,000 psi
Elongation
3.5
Grade
Standard
Temperature Range
-30 Degrees to 250 Degrees F
Shape
Roll
Thickness Tolerance
(-0.026" - +0.026")
Density
1.50 g/cm3
Durometer
70A
Tear Strength
20 N/mm

Description

Textured Neoprene Rubber Roll No Adhesive - 70A - 1/4" Thick x 36" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.