Textured Neoprene Rubber Roll No Adhesive-70A-3/16" Thk x 36" W x 60FT
- Mfr # BULK-RS-N70TXT-5
- Zoro # G400438240
product price:Â
$
1,997.99
/ea
Key Features
Thickness
3/16 in
Width
36 in
Length
60 ft.
Material
Neoprene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-N70TXT-5
- Zoro #
- G400438240
- UPC #
- 193005113506
- Country of Origin
- China
- Material
- Neoprene
- Color
- Black
- Backing Type
- Plain
- Standards
- ASTM D2000 BC 407
- Tensile Strength
- 1,000 psi
- Thickness Tolerance
- (-0.022" - +0.022")
- Elongation
- 3.5
- Shape
- Roll
- Temperature Range
- -30 Degrees to 250 Degrees F
- Density
- 1.50 g/cm3
- Compression Set
- 0.33
- Texture
- Textured
- Grade
- Standard
- Durometer
- 70A
- Tear Strength
- 20 N/mm
Dimensions
- Thickness
- 3/16 in
- Width
- 36 in
- Length
- 60 ft.
Description
Textured Neoprene Rubber Roll No Adhesive - 70A - 3/16" Thick x 36" Wide x 60 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.