Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-UPD-26
Zoro #
G4424414
UPC #
193005999643
Country of Origin
United States
Dimensions
Thickness
1/4 in
Compartment Depth
36 in
Height
36 in
Compartment Width
48 in
Details
Item
U-Shape Compartment Dividers
Color
Clear
Material
Plastic
Description
U-Shape Compartment Dividers, Thickness 1/4 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.