U7E Microcellular Polyurethane Foam Roll No PSA-3/16"Thk x 54"W x100FT

  • Mfr # ZUSA-MCP-30

  • Zoro # G800436372


product price: $3,605.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
100 ft.
Width
54"
Thickness
3/16"
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-30
Zoro #
G800436372
UPC #
193005111861
Country of Origin
United States

Dimensions

Length
100 ft.
Width
54"
Thickness
3/16"

Details

Color
Black
Shape
Roll
Firmness @ 25% Deflection (PSI)
6 psi
Material - Foam
Polyurethane
Density
10 lbs / cu. ft.
Cell Type - Foam
Open Cell
Temp. Range
-40 Degrees to 225 Degrees F
Tensile Strength (PSI)
40 psi
Backing Type
Plain
Standards
UL 94 HB
Texture
Smooth
Firmness
Soft (5 - 8 psi)
Grade
Low Compression Set

Description

U7E Microcellular Polyurethane Foam Roll No PSA - 3/16" Thick x 54" Wide x 100 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.