Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene 24" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-UHMWB-25

  • Zoro # G900436432


product price: $26.19
/ea
Sold in multiples of 4 for $104.76

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Length Tolerance
(-1" - +1")
Tensile Strength
4,400 psi
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-25
Zoro #
G900436432
UPC #
193005963576
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.002" - +0")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Friction Coefficient
0.15
Water Absorption
0.0001
Friction Rating
Very Slippery
Impact Strength
16.0 ft. - lbs./in.
Shape
Sheet
Tensile Strength Rating
Poor
Plastic Hardness
70D
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Plastic Clarity
Opaque
Backing Type
Plain
Water Absorption Rating
Excellent

Description

Black UHMW Polyethylene Plastic Sheet - 1/4" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.