Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene 24" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-UHMWB-30

  • Zoro # G600436534


product price: $52.15
/ea
Sold in multiples of 2 for $104.30

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/4"
Operating Temp. Range
-70 Degrees to 180 Degrees F
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-30
Zoro #
G600436534
UPC #
193005963675
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.002" - +0")
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Grade
Standard
Friction Coefficient
0.15
Backing Type
Plain
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness
70D
Shape
Sheet
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Impact Strength
16.0 ft. - lbs./in.
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Water Absorption
0.0001

Description

Black UHMW Polyethylene Plastic Sheet - 1/4" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.