This item is Discontinued.

Usa Industrials UHMW Polyethylene 4 ft L x 2 ft W x 1-1/2 in Thick BULK-PS-UHMW-29

UHMW Polyethylene 4 ft L x 2 ft W x 1-1/2 in Thick (Discontinued)

  • Mfr # BULK-PS-UHMW-29
  • Zoro # G2424958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-29
Zoro #
G2424958
UPC #
193005328306
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2 in
Plastic Width
2 ft
Plastic Length
4 ft
Thickness
1-1/2 in
Length
4 ft
Width
2 ft

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Material
UHMW Polyethylene
Shape
Sheets
Plastic Grouping
Sheet Stock

Description

UHMW Polyethylene Plastic Sheet,- 1-1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.