Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UHMW Polyethylene 48" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-UHMWB-83

  • Zoro # G100436980


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Length Tolerance
(-1" - +1")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-83
Zoro #
G100436980
UPC #
193005963651
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Thickness Tolerance
(-0" - +0.002")
Standards
FDA, UL 94 HB
Friction Rating
Very Slippery
Impact Strength
16.0 ft. - lbs./in.
Friction Coefficient
0.15
Backing Type
Plain
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Shape
Sheet
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Hardness
70D
Grade
Standard
Impact Strength Rating
Excellent
Plastic Clarity
Opaque

Description

Black UHMW Polyethylene Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.