Ultra Strength Buna-N Rbbr Roll No Adhsv-60A-1/32" Thk x 36" W x 50FT
- Mfr # BULK-RS-HUS60-232
- Zoro # G000438190
product price:Â
$
1,085.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/32 in
Width
36 in
Length
50 ft.
Material
Buna-N
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-HUS60-232
- Zoro #
- G000438190
- UPC #
- 193005115012
- Country of Origin
- China
- Material
- Buna-N
- Color
- Black
- Backing Type
- Plain
- Standards
- ASTM D2000 BF 517
- Durometer
- 60A
- Compression Set
- 0.28
- Thickness Tolerance
- (0.000" - +0.016")
- Shape
- Roll
- Tensile Strength
- 2,500 psi
- Density
- 1.35 g/cm3
- Elongation
- 4
- Texture
- Smooth
- Grade
- Ultra Strength
- Temperature Range
- -30 Degrees to 250 Degrees F
- Tear Strength
- 25 N/mm
Dimensions
- Thickness
- 1/32 in
- Width
- 36 in
- Length
- 50 ft.
Description
Ultra Strength Buna-N Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.