Shop USA INDUSTRIALS

Vacuum Fitting, 45 Degree Elbow Connector, 2" Tube

  • Mfr # ZUSA-TF-VAC-59
  • Zoro # G2439624

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Tube Size
2 in x 2 in
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
45 Degree Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-59
Zoro #
G2439624
UPC #
193005175177
Country of Origin
China
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Item
Vacuum Fitting Elbow
Specific Pipe Fitting Shape
45 Degree Elbow
Specific Fitting Shape
45 Degrees Elbow
Maximum Vacuum
10-7 torr @ 72 Degrees F
Fitting Connection Type
KF in x KF
Tube Fitting B Connection Type
KF
Trade Number
50
Tube Fitting A Connection Type
KF
Fitting Side B Connection Type
NW
Number of Bolt Holes
0
Standards
GB4982-ISO-K
Resistance Properties
Corrosion-Resistant
Trade No.
50
Fitting Shape
45 Degrees Elbow
Fitting Material
Stainless Steel
Minimum Operating Temperature
4 Degrees F
Maximum Operating Temperature
320 Degrees F
Vacuum Rating
10-7 torr @ 72 Degrees F
Material Grade
304
Fitting Side A Connection Type
NW
Fitting Side 1 Connection Type
NW
Operating Temperature - Maximum
320 Degrees F
Connector Type
Coupling
For Media Type
Air, Potable Water
Fitting Side 2 Connection Type
NW
Operating Temperature - Minimum
4 Degrees F

Dimensions

Tube Size
2 in x 2 in
Flange Outside Dia.
2 61/64 in
For Tube Outside Diameter
2 in
Tube Fitting B Flange Outside Dia.
2 in
Tube Fitting A Flange Outside Dia.
2 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
2 in
Flange Outside Diameter
2.953 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Description

Vacuum Fitting Elbow, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 50, Specific Fitting Shape 45 Degrees Elbow, Flange Outside Diameter 2.953 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.