Vacuum Fitting, 90 Degree Elbow Connector, 1" Tube
Mfr # ZUSA-TF-VAC-53
Zoro # G2439457
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Tube Size
1 in x 1 in
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Specific Pipe Fitting Shape
90 Degree Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-TF-VAC-53
Zoro #
G2439457
UPC #
193005175115
Country of Origin
China
Dimensions
Tube Size
1 in x 1 in
Flange Outside Dia.
1 9/16 in
For Tube Outside Diameter
1 in
Tube Fitting A Flange Outside Dia.
1 in
Tube Fitting B Flange Outside Dia.
1 in
Flange Thickness
1/8 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 in
Flange Outside Diameter
1.57 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Description
Vacuum Fitting Elbow, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Temperature 320 Degrees F, Trade No. 25, Specific Fitting Shape 90 Degrees Elbow, Flange Outside Diameter 1.57 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.