Vacuum Fitting, 90 Degree Elbow Connector, 2" Tube

  • Mfr # ZUSA-TF-VAC-55
  • Zoro # G2439527
product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Tube Size
2 in x 2 in
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
90 Degree Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-TF-VAC-55
Zoro #
G2439527
UPC #
193005175139
Country of Origin
China
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
90 Degree Elbow
Item
Vacuum Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
KF in x KF
Maximum Vacuum
10-7 torr @ 72 Degrees F
Tube Fitting A Connection Type
KF
Trade Number
50
Tube Fitting B Connection Type
KF
Number of Bolt Holes
0
Fitting Shape
90 Degrees Elbow
Fitting Material
Stainless Steel
Material Grade
304
Fitting Side B Connection Type
NW
Maximum Operating Temperature
320 Degrees F
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
4 Degrees F
Fitting Side A Connection Type
NW
Standards
GB4982-ISO-K
Vacuum Rating
10-7 torr @ 72 Degrees F
Trade No.
50
Connector Type
Coupling
Operating Temperature - Maximum
320 Degrees F
For Media Type
Air, Potable Water
Fitting Side 1 Connection Type
NW
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
NW

Dimensions

Tube Size
2 in x 2 in
Flange Outside Dia.
2 61/64 in
Tube Fitting A Flange Outside Dia.
2 in
For Tube Outside Diameter
2 in
Tube Fitting B Flange Outside Dia.
2 in
Flange Outside Diameter
2.953 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Side A Tube Outer Diameter
2 in
Flange Thickness
1/8 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Description

Vacuum Fitting Elbow, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Maximum Operating Temperature 320 Degrees F, Trade No. 50, Specific Fitting Shape 90 Degrees Elbow, Flange Outside Diameter 2.953 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews